Series Information
| Manufacturer Part Number | 76237 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | TARGET ORGANS AFFECTED Tag Polyester 5.75 in H x 3 in W 25PK |
| Material Type | Polyester |
| Background Color | Black, Blue, Red, Yellow, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Target Organs Affected_Halth Hazard_Fire Hazard_Physical Hazard_Contact Correponding MSDS For Futher Hazardous Informationa And instructions |
| Net Weight | 0 lbs |
| Gross Weight | 0.0159 lbs |