Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76290

Brady Signs & Signage

76290

Brady Signs & Signage
B946 1X2 1/4 BLK/YEL 9/CARD
MFG Item Number
76290
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
76290
B946 1X2 1/4 BLK/YEL 9/CARD

Series Information

Specifications

Specifications
Manufacturer Part Number 76290
Manufacturer Brady
Family Series Brady Signs & Signage
Description Turn Off Lights Conserve Energy Sign, 1 H x 2.25 W x 0.004 D, Vinyl
Type Office/Facility Signs
Background Color White
Legend Recyclable Cans Only
Material Vinyl
Language English
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0001 lbs