Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
762HLB5/8
Ham-Let Fittings - Hydraulic & Pneumatic
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Specifications
Specifications
| Manufacturer Part Number |
3100542 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Brass, Union, |
| Material |
Brass |
| Thread Size |
5/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
762HLB5/8
Ham-Let Fittings - Hydraulic & Pneumatic