Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
762HLSS15MM
Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Fitting, Stainless Steel,
Specifications
Specifications
| Manufacturer Part Number |
3002077 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Stainless Steel, |
| Material |
Stainless Steel 316 |
| Thread Size |
15 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
762HLSS15MM
Ham-Let Fittings - Hydraulic & Pneumatic