762LB1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

762LB1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

762LB1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Brass Union Connector, Let-Lok Tube
Item Number
762LB1/2
MFG Item Number
3101804
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 762L Series
Item #
762LB1/2
Brass Union Connector, Let-Lok Tube

762L Series Information

  • Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101804
Manufacturer Ham-Let
Product Series 762L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Description Brass Union Connector, Let-Lok Tube Fitting 1/2in.
Material Brass
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs