762LFLSS1/16X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

762LFLSS1/16X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

762LFLSS1/16X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Stainless Steel 316 Male Connector,
Item Number
762LFLSS1/16X1/8
MFG Item Number
3001592
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 762L Series
Item #
762LFLSS1/16X1/8
Stainless Steel 316 Male Connector,

762L Series Information

  • Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001592
Manufacturer Ham-Let
Product Series 762L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Description Stainless Steel 316 Male Connector, Let-Lok Tube Fitting 1/16in. x Male 37° Flare 1/8in.
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male 37 Deg. Flare
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs