762LSS1/16LF
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

762LSS1/16LF

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

762LSS1/16LF

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Fitting, Stainless Steel, Union,
Item Number
762LSS1/16LF
MFG Item Number
3012328
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 762L Series
Item #
762LSS1/16LF
Fitting, Stainless Steel, Union,

762L Series Information

  • Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3012328
Manufacturer Ham-Let
Product Series 762L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Description Fitting, Stainless Steel, Union,
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs