762LSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

762LSS1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series

762LSS1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Stainless Steel 316 Union Connector,
Item Number
762LSS1/2
MFG Item Number
3001609
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 762L Series
Item #
762LSS1/2
Stainless Steel 316 Union Connector,

762L Series Information

  • Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001609
Manufacturer Ham-Let
Product Series 762L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Description Stainless Steel 316 Union Connector, Let-Lok Tube Fitting 1/2in.
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0.21 lbs
Gross Weight 0.21 lbs