Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
762LSS14MM
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Stainless Steel 316 Union Connector,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 762L Series
Stainless Steel 316 Union Connector,
Specifications
Specifications
| Manufacturer Part Number |
3000231 |
| Manufacturer |
Ham-Let |
| Product Series |
762L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series |
| Description |
Stainless Steel 316 Union Connector, Let-Lok Tube Fitting 14mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Union |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
762LSS14MM
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series