Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

763-1108

Wago I/O Modules

763-1108

Wago I/O Modules
8-channel digital input; 24 VDC;
MFG Item Number
763-1108
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, Series
Item #
763-1108
8-channel digital input; 24 VDC;

Series Information

Specifications

Specifications
Manufacturer Part Number 763-1108
Manufacturer Wago
Family Series Wago I/O Modules
Description 8-channel digital input; 24 VDC; High-Speed
Package Type Box
Input Voltage 24 VDC
Input Current 2.4 mA
Turn-On Time 3 S
Turn-Off Time 6 S
Mounting DIN Rail
Approvals UL
Net Weight 0 lbs
Gross Weight 0.154 lbs