Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 7639HF Series
7639HFSS5/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 7639HF Series
Fitting, Stainless Steel, Tube Plug,
Item Number
7639HFSS5/8BD
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 7639HF Series
Fitting, Stainless Steel, Tube Plug,
7639HF Series Information
Specifications
Specifications
| Manufacturer Part Number |
3003580 |
| Manufacturer |
Ham-Let |
| Product Series |
7639HF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 7639HF Series |
| Description |
Fitting, Stainless Steel, Tube Plug, |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube Plug |
| Fitting Type |
Flare Fitting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7639HFSS5/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 7639HF Series