Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
763HLSS1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Reducing
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Fitting, Stainless Steel, Reducing
Specifications
Specifications
| Manufacturer Part Number |
3012044 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Stainless Steel, Reducing Union, |
| Material |
Stainless Steel 316 |
| Connection Type |
Union |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
763HLSS1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic