763LB10MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

763LB10MMX1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series, Brass Union Reducer, Let-Lok Tube

MFG Item Number
3100192

763LB10MMX1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series, Brass Union Reducer, Let-Lok Tube

MFG Item Number
3100192
Item Number
763LB10MMX1/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 763L Series
Item #
763LB10MMX1/4
Brass Union Reducer, Let-Lok Tube

763L Series Information

  • Reducing Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3100192
Manufacturer Ham-Let
Product Series 763L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series
Description Brass Union Reducer, Let-Lok Tube Fitting 1mm x 1/4in.
Material Brass
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs