763LB3/8X1/4TC
Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

763LB3/8X1/4TC

Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series

763LB3/8X1/4TC

Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series
Fitting, Brass, Reducing Union,
Item Number
763LB3/8X1/4TC
MFG Item Number
3101060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 763L Series
Item #
763LB3/8X1/4TC
Fitting, Brass, Reducing Union,

763L Series Information

  • Reducing Union
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101060
Manufacturer Ham-Let
Product Series 763L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series
Description Fitting, Brass, Reducing Union,
Material Brass
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs