Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series
763LSS12MMX6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series
Stainless Steel 316 Union Reducer,
Item Number
763LSS12MMX6MM
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 763L Series
Stainless Steel 316 Union Reducer,
- Reducing Union
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000248 |
| Manufacturer |
Ham-Let |
| Product Series |
763L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series |
| Description |
Stainless Steel 316 Union Reducer, Let-Lok Tube Fitting 12mm x 6mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Union |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
763LSS12MMX6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 763L Series