7641-A1
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7641-A1

Edwards Signaling Visual Signaling Devices

7641-A1

Edwards Signaling Visual Signaling Devices
Lens Kit
MFG Item Number
7641-A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
7641-A1
Lens Kit

Series Information

Specifications

Specifications
Manufacturer Part Number 7641-A1
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Lens Kit
Number of Tiers 1
Lamp Type None
Audible Alarm None
Stack Configuration White
Mounting Wall Mount
Net Weight 0.215 lbs
Gross Weight 0.51 lbs