7641R-1N5
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7641R-1N5

Edwards Signaling Visual Signaling Devices

7641R-1N5

Edwards Signaling Visual Signaling Devices
Corridor Station
MFG Item Number
7641R-1N5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
7641R-1N5
Corridor Station

Series Information

Specifications

Specifications
Manufacturer Part Number 7641R-1N5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Corridor Station
Number of Tiers 1
Nominal Voltage 120 VAC
Function Flashing
Lamp Type Incandescent
Audible Alarm None
Stack Configuration White
Mounting Wall Mount
Approvals UL
Net Weight 0.32 lbs
Gross Weight 0.62 lbs