Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76435

Brady Tape

76435

Brady Tape
VEH CONSPICUITY TAPE/RED
MFG Item Number
76435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
76435
VEH CONSPICUITY TAPE/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 76435
Manufacturer Brady
Family Series Brady Tape
Description Vehicle Conspicuity Tape, 2 H x 50 yd L, DOT-C2 Red
Type Marking Tape
Color Red
Width 2 "
Net Weight 0 lbs
Gross Weight 0.1906 lbs