Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
764HLB1/8
Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Brass, Union Tee,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Fitting, Brass, Union Tee,
Specifications
Specifications
| Manufacturer Part Number |
3100611 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Brass, Union Tee, |
| Material |
Brass |
| Connection Type |
Union |
| Fitting Type |
One-Lok Tube Fittings (Single Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
764HLB1/8
Ham-Let Fittings - Hydraulic & Pneumatic