764HLRSS1X1X1/2
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

764HLRSS1X1X1/2

Ham-Let Fittings - Hydraulic & Pneumatic

764HLRSS1X1X1/2

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Union Tee,
Item Number
764HLRSS1X1X1/2
MFG Item Number
3011265
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
764HLRSS1X1X1/2
Fitting, Stainless Steel, Union Tee,

Series Information

Specifications

Specifications
Manufacturer Part Number 3011265
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Stainless Steel, Union Tee,
Material Stainless Steel 316
Connection Type Union
Fitting Type One-Lok Tube Fittings (Single Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs