764LB12MM
Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

764LB12MM

Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

764LB12MM

Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Brass Union Tee, Let-Lok Tube
Item Number
764LB12MM
MFG Item Number
3100208
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 764L Series
Item #
764LB12MM
Brass Union Tee, Let-Lok Tube

764L Series Information

  • Union Tee
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3100208
Manufacturer Ham-Let
Product Series 764L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Description Brass Union Tee, Let-Lok Tube Fitting, 12mm
Material Brass
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs