764LB7/8OC
Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
764LB7/8OC Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series, Fitting, Brass, Union Tee,
MFG Item Number
3100407

764LB7/8OC Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series, Fitting, Brass, Union Tee,

MFG Item Number
3100407
Item Number
764LB7/8OC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 764L Series
Item #
764LB7/8OC
Fitting, Brass, Union Tee,

764L Series Information

  • Union Tee
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3100407
Manufacturer Ham-Let
Product Series 764L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Description Fitting, Brass, Union Tee,
Material Brass
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs