Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
764LRSS1/2X1/2X3/8SC Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series, Fitting, Stainless Steel, Union Tee,
764LRSS1/2X1/2X3/8SC Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series, Fitting, Stainless Steel, Union Tee,
Item Number
764LRSS1/2X1/2X3/8SC
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 764LR Series
Item #
764LRSS1/2X1/2X3/8SC
Fitting, Stainless Steel, Union Tee,
- Reducing Tee
- Let‑Lok Fittings
Specifications
Specifications
| Manufacturer Part Number |
3004137 |
| Manufacturer |
Ham-Let |
| Product Series |
764LR |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series |
| Description |
Fitting, Stainless Steel, Union Tee, |
| Material |
Stainless Steel 316 |
| Connection Type |
Union |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
764LRSS1/2X1/2X3/8SC
Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series