764LRSS1X1X3/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

764LRSS1X1X3/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series

764LRSS1X1X3/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series
Fitting, Stainless Steel, Union Tee,
Item Number
764LRSS1X1X3/4OC
MFG Item Number
3007561
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 764LR Series
Item #
764LRSS1X1X3/4OC
Fitting, Stainless Steel, Union Tee,

764LR Series Information

  • Reducing Tee
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3007561
Manufacturer Ham-Let
Product Series 764LR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series
Description Fitting, Stainless Steel, Union Tee,
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs