764LRSS3/4X3/4X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

764LRSS3/4X3/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series

764LRSS3/4X3/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series
Stainless Steel 316 Reducing Union
Item Number
764LRSS3/4X3/4X3/8
MFG Item Number
3001680
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 764LR Series
Item #
764LRSS3/4X3/4X3/8
Stainless Steel 316 Reducing Union

764LR Series Information

  • Reducing Tee
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3001680
Manufacturer Ham-Let
Product Series 764LR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 764LR Series
Description Stainless Steel 316 Reducing Union Tee Let-Lok Tube Fitting, 3/4in. x 3/4in. x 3/8in.
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs