764LSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

764LSS1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

764LSS1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Stainless Steel 316 Union Tee,
Item Number
764LSS1/4
MFG Item Number
3001708
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 764L Series
Item #
764LSS1/4
Stainless Steel 316 Union Tee,

764L Series Information

  • Union Tee
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3001708
Manufacturer Ham-Let
Product Series 764L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Description Stainless Steel 316 Union Tee, Let-Lok Tube Fitting, 1/4in.
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0.135 lbs
Gross Weight 0.135 lbs