764LSS2MM
Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

764LSS2MM

Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series

764LSS2MM

Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Stainless Steel 316 Union Tee,
Item Number
764LSS2MM
MFG Item Number
3000289
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 764L Series
Item #
764LSS2MM
Stainless Steel 316 Union Tee,

764L Series Information

  • Union Tee
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3000289
Manufacturer Ham-Let
Product Series 764L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 764L Series
Description Stainless Steel 316 Union Tee, Let-Lok Tube Fitting, 2mm
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs