Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
765-1705/200-000 Wago Cordsets, 8-channel digital input/output; IO
MFG Item Number
765-1705/200-000
765-1705/200-000 Wago Cordsets, 8-channel digital input/output; IO
MFG Item Number
765-1705/200-000
This item cannot be canceled or returned
Description
8-channel digital input/output; IO
Specifications
Specifications
| Manufacturer Part Number |
765-1705/200-000 |
| Manufacturer |
Wago |
| Family Series |
Wago Cordsets |
| Description |
8-channel digital input/output; IO Link Class B Hub; DC 24 V / 2.0 A; 8xM8 connection; HubLine |
| Output Class |
Pico (M8) |
| Number of Pins |
3 |
| Number of Output Ports |
8 |
| Trunk Connection |
3 Pin M8 Connector |
| Status Indicator |
None |
| Voltage |
24 VDC |
| Current Rating |
Block: 2 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.265 lbs |
765-1705/200-000
Wago Cordsets