Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

765-4504/100-000

Wago Cordsets

765-4504/100-000

Wago Cordsets
4-Port-IO Link Master Class B;
MFG Item Number
765-4504/100-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
765-4504/100-000
4-Port-IO Link Master Class B;

Series Information

Specifications

Specifications
Manufacturer Part Number 765-4504/100-000
Manufacturer Wago
Family Series Wago Cordsets
Description 4-Port-IO Link Master Class B; EtherNet/IP; DC 24 V / 2.0 A; 4xM12 connection; SlimLine
Output Class Micro (M12)
Number of Pins 5
Number of Output Ports 4
Trunk Connection 5 Pin M12 Connector
Status Indicator None
Voltage 24 VDC
Current Rating Block: 2 A
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0.838 lbs