Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Brady B-946 Vinyl Series
76505
Brady Labels, Brady B-946 Vinyl Series
SELF-STICKING VINYL ARROW
This item cannot be canceled or returned
Description
Labels, Brady B-946 Vinyl Series
SELF-STICKING VINYL ARROW
Brady B-946 Vinyl Series Information
- Brady B‑946 Indoor/Outdoor Marking Film Is a High Gloss, Durable, Flexible, Pressure Sensitive Adhesive Product
- B‑946 Is Used for Pipemarkers, Arrow Tape, Arrow Tape, Numbers and Letters, Vehicle Placards, Pedestal Markers, Warning Panels and Safety Signs
- B‑946 Is Printed with Weather Resistant Inks and Is Particularly Suited for Use in Outdoor Applications Where Weatherability Is a Key Consideration
Specifications
Specifications
| Manufacturer Part Number |
76505 |
| Manufacturer |
Brady |
| Product Series |
Brady B-946 Vinyl |
| Family Series |
Brady Labels, Brady B-946 Vinyl Series |
| Description |
Self-Sticking Vinyl Arrow, 2.25 H x 7 W, White on Red |
| Application |
Pipe & Valve Marking |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Text Color |
White |
| Background Color |
Red |
| Special Properties |
Abrasion- and Chemical-Resistant |
| Special Environment Type |
Indoor/Outdoor Use - 8-10 Years Outdoors |
| Legend |
0 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0008 lbs |
76505
Brady Labels, Brady B-946 Vinyl Series