Series Information
| Manufacturer Part Number | 7651UI |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, ECM |
| Type | Direct Drive Blower |
| Horsepower | 1 hp |
| Speed | 1,250 RPM |
| RPM | 1,250 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 277 VAC |
| Nominal Voltage | 277 VAC |
| Current Rating | 6 A |
| Bearing Type | Ball |
| Net Weight | 0 lbs |
| Gross Weight | 18 lbs |