Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76528
1/4 X 1-3/4 WEDGE ANCHOR SS
This item cannot be canceled or returned
Description
1/4 X 1-3/4 WEDGE ANCHOR SS
Specifications
Specifications
| Manufacturer Part Number |
76528 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 X 1-3/4 WEDGE ANCHOR SS |
| Size |
1/4 " |
| Length |
1-3/4 " |
| Thread Length |
7/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
76528
Cully-Minerallac Anchors