765LB4MM
Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

765LB4MM

Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series

765LB4MM

Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series
Brass Union Elbow, Let-Lok Tube
Item Number
765LB4MM
MFG Item Number
3100217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 765L Series
Item #
765LB4MM
Brass Union Elbow, Let-Lok Tube

765L Series Information

  • Union Elbow
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3100217
Manufacturer Ham-Let
Product Series 765L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series
Description Brass Union Elbow, Let-Lok Tube Fitting 4mm
Material Brass
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs