765LSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

765LSS1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series

765LSS1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series
Stainless Steel 316 Union Elbow,
Item Number
765LSS1/4
MFG Item Number
3001733
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 765L Series
Item #
765LSS1/4
Stainless Steel 316 Union Elbow,

765L Series Information

  • Union Elbow
  • Let‑Lok Fittings

Specifications

Specifications
Manufacturer Part Number 3001733
Manufacturer Ham-Let
Product Series 765L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 765L Series
Description Stainless Steel 316 Union Elbow, Let-Lok Tube Fitting 1/4in.
Material Stainless Steel 316
Connection Type Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0.1 lbs
Gross Weight 0.1 lbs