76603
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76603 Brady Labels, GlobalMark Series, CART TAPE GMK B569 TAN,RAL 1015 2.25

MFG Item Number
76603

76603 Brady Labels, GlobalMark Series, CART TAPE GMK B569 TAN,RAL 1015 2.25

MFG Item Number
76603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76603
CART TAPE GMK B569 TAN,RAL 1015 2.25

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76603
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Series Low Halide Polyester Labels, 2.25 W x 100' L, Each, Tan
Application Pipe & Valve Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Tan
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-212 °F
Label Width 2.25 "
Recommended Printer(s) GlobalMark
Net Weight 1.73 lbs
Gross Weight 1.73 lbs