Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76616J Cully-Minerallac Fasteners, 6x1 HWH SMS SLOT ZP
76616J Cully-Minerallac Fasteners, 6x1 HWH SMS SLOT ZP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
76616J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6x1 HWH SMS SLOT ZP |
| Screw Type |
Sheet Metal |
| Bit Type |
Slotted |
| Size |
6 x 1 |
| Bit Size |
1/4 |
| Screw Head Type |
Hex Washer Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
76616J
Cully-Minerallac Fasteners