76624
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76624

Brady Labels, GlobalMark Series

76624

Brady Labels, GlobalMark Series
Label Polyester 2.25in x 100ft RD
MFG Item Number
76624
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76624
Label Polyester 2.25in x 100ft RD

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76624
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark High Performance Polyester Labels 2.25 in W x 100 ft L Red
Application Pipe & Valve Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Red
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-212 °F
Label Width 2.25 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.1081 lbs