76650
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76650

Brady Labels, GlobalMark Series

76650

Brady Labels, GlobalMark Series
CART TAPE GMK B569 BLK 0.5 RC
MFG Item Number
76650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76650
CART TAPE GMK B569 BLK 0.5 RC

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76650
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Series Hi-Performance Polyester Labels, 0.5 W x 100' L, Black
Application Pipe & Valve Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Black
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-212 °F
Label Width 0.5 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.0488 lbs