76687
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76687 Brady Labels, GlobalMark Series, Label Polyester 2.5in x 25ft WT

MFG Item Number
76687

76687 Brady Labels, GlobalMark Series, Label Polyester 2.5in x 25ft WT

MFG Item Number
76687
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76687
Label Polyester 2.5in x 25ft WT

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76687
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Magnetic Labels 2.5 in W x 25 ft L White
Application General & Industrial
Material Type Polyester
Material Description Magnetic
Adhesive No
Finish Gloss
Background Color White
Special Properties Abrasion, and Chemical-Resistant, Magnetic-Backed Polyester
Special Environment Type Temperature Range: 0-158 °F
Label Width 2.5 "
Recommended Printer(s) GlobalMark
Net Weight 2.325 lbs
Gross Weight 2.325 lbs