Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76692 Brady Labels, GlobalMark Series, Label Polyester 2.5in x 100ft WT
76692 Brady Labels, GlobalMark Series, Label Polyester 2.5in x 100ft WT
This item cannot be canceled or returned
Description
Labels, GlobalMark Series
Label Polyester 2.5in x 100ft WT
GlobalMark Series Information
- Permanent Pressure Sensitive Acrylic
- Suitable for Indoor/Outdoor
Specifications
Specifications
| Manufacturer Part Number |
76692 |
| Manufacturer |
Brady |
| Product Series |
GlobalMark |
| Family Series |
Brady Labels, GlobalMark Series |
| Description |
GlobalMark Cold Temperature Labels 2.5 in W x 100 ft L White |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Special Properties |
Abrasion, and Chemical-Resistant |
| Special Environment Type |
Temperature Range: -40-212 °F |
| Label Width |
2.5 " |
| Recommended Printer(s) |
GlobalMark |
| Net Weight |
0 lbs |
| Gross Weight |
0.1047 lbs |
76692
Brady Labels, GlobalMark Series