76695
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76695

Brady Labels, GlobalMark Series

76695

Brady Labels, GlobalMark Series
Label Polyester 2.25in x 100ft YL
MFG Item Number
76695
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
76695
Label Polyester 2.25in x 100ft YL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 76695
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Cold Temperature Labels 2.25 in W x 100 ft L Yellow
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-212 °F
Label Width 2.25 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.1066 lbs