Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
766HLB1/2X3/8 Ham-Let Fittings - Hydraulic & Pneumatic, Fitting, Brass, Connector, Female,
766HLB1/2X3/8 Ham-Let Fittings - Hydraulic & Pneumatic, Fitting, Brass, Connector, Female,
Item Number
766HLB1/2X3/8
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Fitting, Brass, Connector, Female,
Specifications
Specifications
| Manufacturer Part Number |
3100495 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Brass, Connector, Female, |
| Material |
Brass |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
766HLB1/2X3/8
Ham-Let Fittings - Hydraulic & Pneumatic