Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
766HLSS1/4X1/4 Ham-Let Fittings - Hydraulic & Pneumatic, Fitting, Stainless Steel, Connector,
766HLSS1/4X1/4 Ham-Let Fittings - Hydraulic & Pneumatic, Fitting, Stainless Steel, Connector,
Item Number
766HLSS1/4X1/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Fitting, Stainless Steel, Connector,
Specifications
Specifications
| Manufacturer Part Number |
3000433 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Stainless Steel, Connector, Female, |
| Material |
Stainless Steel 316 |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
766HLSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic