766LB1/2X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LB1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

766LB1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Brass Female Connector, Let-Lok
Item Number
766LB1/2X3/8
MFG Item Number
3101975
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 766L Series
Item #
766LB1/2X3/8
Brass Female Connector, Let-Lok

766L Series Information

  • Female Connector
  • Female NPT Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101975
Manufacturer Ham-Let
Product Series 766L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Description Brass Female Connector, Let-Lok Tube Fitting 1/2in. x Female NPT Thread 3/8in.
Material Brass
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs