766LGB3/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LGB3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series

766LGB3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series
Brass Female Connector, Let-Lok
Item Number
766LGB3/8X1/2
MFG Item Number
3100649
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 766LG Series
Item #
766LGB3/8X1/2
Brass Female Connector, Let-Lok

766LG Series Information

  • Female Connector
  • Female ISO Parallel Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3100649
Manufacturer Ham-Let
Product Series 766LG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series
Description Brass Female Connector, Let-Lok Tube Fitting 3/8in. x Female ISO Parallel Thread 1/2in.
Material Brass
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female BSPP
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs