Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
766LGSS4MMX1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series, Fitting, Stainless Steel, Connector,
766LGSS4MMX1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series, Fitting, Stainless Steel, Connector,
Item Number
766LGSS4MMX1/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 766LG Series
Fitting, Stainless Steel, Connector,
- Female Connector
- Female ISO Parallel Threads
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3008255 |
| Manufacturer |
Ham-Let |
| Product Series |
766LG |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series |
| Description |
Fitting, Stainless Steel, Connector, Female, |
| Material |
Stainless Steel 316 |
| Connection Type |
Female |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female BSPP |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
766LGSS4MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 766LG Series