766LRSS12MMX1
Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LRSS12MMX1

Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series

766LRSS12MMX1

Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series
Fitting, Stainless Steel, Connector,
Item Number
766LRSS12MMX1
MFG Item Number
3011730
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 766LR Series
Item #
766LRSS12MMX1
Fitting, Stainless Steel, Connector,

766LR Series Information

  • Female Connector
  • Female ISO Tapered Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3011730
Manufacturer Ham-Let
Product Series 766LR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series
Description Fitting, Stainless Steel, Connector, Female,
Material Stainless Steel 316
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female BSPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs