766LRSS1X1
Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LRSS1X1

Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series

766LRSS1X1

Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series
Stainless Steel 316 Female
Item Number
766LRSS1X1
MFG Item Number
3001829
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 766LR Series
Item #
766LRSS1X1
Stainless Steel 316 Female

766LR Series Information

  • Female Connector
  • Female ISO Tapered Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001829
Manufacturer Ham-Let
Product Series 766LR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766LR Series
Description Stainless Steel 316 Female Connector, Let-Lok Tube Fitting 1in. x Female ISO Tapered Thread 1in.
Material Stainless Steel 316
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female BSPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs