766LSS1/2X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LSS1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

766LSS1/2X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Stainless Steel 316 Female
Item Number
766LSS1/2X3/4
MFG Item Number
3001805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings - Hydraulic & Pneumatic, 766L Series
Item #
766LSS1/2X3/4
Stainless Steel 316 Female

766L Series Information

  • Female Connector
  • Female NPT Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001805
Manufacturer Ham-Let
Product Series 766L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Description Stainless Steel 316 Female Connector, Let-Lok Tube Fitting 1/2in. x Female NPT Thread 3/4in.
Material Stainless Steel 316
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 3/4 "
Net Weight 0.36 lbs
Gross Weight 0.355 lbs