766LSS10MMXM20-1.5SP
Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

766LSS10MMXM20-1.5SP

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series

766LSS10MMXM20-1.5SP

Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Fitting, Stainless Steel, Connector,
Item Number
766LSS10MMXM20-1.5SP
MFG Item Number
3004435
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 766L Series
Item #
766LSS10MMXM20-1.5SP
Fitting, Stainless Steel, Connector,

766L Series Information

  • Female Connector
  • Female NPT Threads
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3004435
Manufacturer Ham-Let
Product Series 766L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Description Fitting, Stainless Steel, Connector, Female,
Material Stainless Steel 316
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Size 20 mm
Net Weight 0 lbs
Gross Weight 0 lbs